380mm (15") Heavy Duty Scraper

380mm (15") Heavy Duty Scraper

Order Code: ZT3111859SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The Blue Spot Tools Heavy Duty Scraper includes an ultra-sharp 100mm blade specially designed for the removal of scale, silicone, wood chip wallpaper and other stubborn surface coatings. Ideal for scraping paint from glass and tiles. Great for stripping wallpaper. Manufactured with a heavy-duty steel head for increased durability. Features internal storage for additional blades.

Specifications for 380mm (15") Heavy Duty Scraper
  • Blade Material
    Steel
  • Product Type
    Heavy Duty Scraper
  • Blade Width
    100mm
  • Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome