Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
AS1 20mm Red
By Ace & K
Order Code:
ZT4272347S
£1.69
each
Inc VAT (20%)
£676.00 minimum order value
Quantity
Price
Discount
1 - 399
£1.69
0%
400 +
£1.59
6%
Add to basket
Minimum order quantity: 400.
Get it in
11-16
working days
Available
GBP
676.00
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/as1-20mm-red/p/ZT4272347S
Add to quotation
View all Mixers, Scrapers & Knives
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for AS1 20mm Red
MFR Part No.
AS1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome