BRONZEplus Rust Scraper with Handle Length 1000 mm

Order Code: ZT4132394S

£189.99 Inc VAT (20%)


Description

BRONZEplus rust scraper, with handle, length 1000 mm. Supplied = assembled. Length = 1000 mm. Width = 75 mm. Finish = very impact resistant. Model = corrosion resistant. Handle = 1-component handle. Product type = scrapers. Spark free. Explosion protected and corrosion resistant. Resistant to wear. Aluminium-bronze (non-ferrous alloy) .

See full description
Specifications for BRONZEplus Rust Scraper with Handle Length 1000 mm
  • Width
    75mm
  • Product Type
    Scrapers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome