Stainless Steel Scraper Wooden Handle Width 38 mm

Order Code: ZT4132352S

£27.99 Inc VAT (20%)


Description

Stainless steel scraper, wooden handle, width 38 mm. Supplied = assembled. Length = 225 mm. Width = 38 mm. Finish = sanded and finely polished. Model = with suspension hole. Handle = wooden handle. Product type = spatulas. With wooden handle. Ground, polished. With suspension hole. Extremely durable. Autoclavable (tools can be heated to over 100 °C to kill germs) Rust free and acid resistant, stainless steel. Suited for use at extremely low temperatures. Extreme resistance to intergranular corrosion and oxidation.

See full description
Specifications for Stainless Steel Scraper Wooden Handle Width 38 mm
  • Width
    38mm
  • Length
    225mm
  • Product Type
    Scraper
  • Material
    Wood
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome