Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
Surform Blade Fine Cut 250mm (10in)
By Stanley
Order Code:
ZT1293408P
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/surform-blade-fine-cut-250mm-10in/p/ZT1293408P
Add to quotation
View all Mixers, Scrapers & Knives
Description
1 x Stanley Surformreg; Blade Fine Cut 250mm (10in)
Tags:
#BulkDiscount
Specifications
Specifications for Surform Blade Fine Cut 250mm (10in)
Width
42mm
Length
250mm
Blade Material
Hardened/Ground Carbon Steel
Overall Width
39mm
Blade Width
38mm
Handle Material
No Handle Included
Overall Length
310mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome