6.4MM HSS Straight Router Bit REF.654 - 2615065432

6.4MM HSS Straight Router Bit REF.654 - 2615065432

Order Code: ZT1415417X

£7.59 Inc VAT (20%)


Description

Piloted Corner Rounding Bit. Rounding over edges and corners. Suitable for use on Veneered woods, fibreboard, chipboard, plywood, softwood, hardwood, rubber, plastic, plexiglass and carbon

Technical Specifications

• Shank diameter: 3.2mm.
• Working diameter: 6.4mm.
• Working length: 2mm
• Accessory length: 36mm
• Usage: straight.
• Maximum speed: 35,000rpm.
• Essential attachment: Shaper /Router table Ref.231

See full description
Specifications for 6.4MM HSS Straight Router Bit REF.654 - 2615065432
  • Type
    Router Bit
  • MFR Part No.
    2615065432
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    654

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome