0
1
2
3
4

TR350 FatMax Heavy-Duty Stapler / Nailer STA6TR350

Order Code: ZT1293422P

£36.99 Inc VAT (20%)


Description

This Stanley 6 TR350 FatMax Heavy-Duty Stapler / Nailer is a heavy-duty staple and brad nail gun with aluminium housing for added durability and long-lasting usability. It is designed for use on thin woods, also sheet materials, and suitable for applications such as gardening, wire netting, insulation, beading, fencing, trim work and panelling. The Handle has easy squeeze technology for reduced user fatigue and added driving power into materials. Its Fastener window provides clear visibility to determine when staple reload is required The Anti jam mechanism allows for continuous use and reliable operation. The Handle will lock down for safe storage and transportation, it also has a belt clip. Fires STANLEY Type-G staples in 6mm (1-TRA704T), 8mm (1-TRA705T), 10mm (1-TRA706T), 12mm (1-TRA708T) and 14mm (1-TRA709T) and STANLEY Type-J Headed Brad Pins in 12mm (1-SWK-BN050T) and 15mm (1-SWK-BN625T).

See full description
Specifications for TR350 FatMax Heavy-Duty Stapler / Nailer STA6TR350
  • MFR Part No.
    6-TR350
  • Type
    Stapler
  • Tacker Type
    Stapler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome