Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
26575 Brick Bolster 100mm
By Rolson
Order Code:
ZT3085305S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/26575-brick-bolster-100mm/p/ZT3085305S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
100mm Brick Bolster
Octagonal shank, with ground cutting edge. Size 220 x 100mm
Tags:
#BulkDiscount
Specifications
Specifications for 26575 Brick Bolster 100mm
Product Type
Bolster
Size
220 x 100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome