Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
30975 Flat Section Pry Bar/Nail Puller
By Draper
Order Code:
ZT3296989S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.15
6%
10 +
£12.31
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/30975-flat-section-pry-bar-nail-puller/p/ZT3296989S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Width x Length: 35 x 355mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 30975 Flat Section Pry Bar/Nail Puller
Number of Pieces
1
Material
Steel
Overall Width
35mm
Type
Nail Puller
Overall Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome