Bar Stools Set of 2, PU Leather Upholstered Kitchen Stools with Back, Footrest

Order Code: ZT3349507S

£84.99 Inc VAT (20%)


Description

Set of two: A matching look for your home dining area. Use as the two, or combine with more of these kitchen stool sets to extend your seating space.Vintage-style seats: Faux leather, in a distressed-look finish - these kitchen stools with backs bring extra character into your space.Steel frames: Powder coated for extra strength - a supportive foundation as you sit on each kitchen stool. Bar chairs also come with bottom bars to rest your legs and feet.Adjustable feet: Easy to keep these breakfast bar stools level on uneven floor.Dimensions: 94.6H x 45W x 49Dcm. Seat: 76H x 45W x 37Dcm. Maximum load 120kg. Suitable countertop height: 104-109cm. Assembly required.

See full description
Specifications for Bar Stools Set of 2, PU Leather Upholstered Kitchen Stools with Back, Footrest
  • Maximum Load
    120kg
  • Material
    PU Leather
    Steel
  • Product Type
    Bar Stools
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome