Bending Bar 600 mm - 8783590

Order Code: ZT2470229S

£99.99 Inc VAT (20%)


Description

Carefully hardened and tempered along the full length Carefully hardened and tempered along the full length

Specifications for Bending Bar 600 mm - 8783590
  • Product Type
    Assembly Ties
  • Material
    Vanadium steel
  • Tip Length
    120mm
  • Shaft Diameter
    20mm
  • Tip Diameter
    5mm
  • Length
    600mm
  • Octagonal Shaft
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome