1/2" Drive Composite Air Impact Wrench Punch Twin Hammer & 1500Nm Breakaway Torque

Order Code: ZT3739116S

£61.99 Inc VAT (20%)


Description

1/2" drive air impact wrench with twin hammer mechanism and breakaway torque 1500Nm (1106ft.lbs) Made of composite/aluminium materials is perfectly balance and light weight. Soft grip handle with downward facing exhaust, makes this wrench comfortable to handle. 3 stage power control for right and 1 stage for left rotation with precise trigger speed regulation on rear of the wrench.
For professional garage use ONLY. The tool cannot be operated with a semi professional compressor with a tank of 75-100 litre. Air preparation unit with the correct oil/pressure and water separator is also a MUST.
Don't buy this SATRA product if you don't have the above necessary components.

Specification:

Model: S-CO1500P
Drive: 1/2" Dr with safety ring
Working torque: 90-1200Nm
Breakaway torque: 1500Nm
Free speed: 8000rpm
Air consumption: 155l/min
Dynamic pressure: 6.3bar (90psi)
Air inlet: 1/4"
Weight: 2.10kg

See full description
Specifications for 1/2" Drive Composite Air Impact Wrench Punch Twin Hammer & 1500Nm Breakaway Torque
  • Product Type
    Air Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome