Needle Scaler - BP127 - BAH2702312H

Needle Scaler - BP127 - BAH2702312H

Order Code: ZT3753106S

£519.99 Inc VAT (20%)


Description

Extra high impact rate for efficient removal of rust and scale. Heavy duty design but with low vibration.

Specifications for Needle Scaler - BP127 - BAH2702312H
  • Power Source
    Air
  • Air Consumption
    159ft³/min
  • Model Number
    BP127
  • Air Inlet Size
    1/4in
  • Needle Diameter
    3mm
  • Number of Needles
    19
  • Product Type
    Air Descaler
  • Body Style
    Straight
  • Blows Per Minute
    3700
  • Throttle Features
    Lever

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome