0
1
2

2521G ERGO Round Nose Pliers 140mm (5.1/2in) BAH2521G140

Order Code: ZT1274461P

£31.99 Inc VAT (20%)


Description

Bahco Round Nose Pliers have been developed according to the scientific ERGO process, and are perfect for wire-bending work. They are high-performance alloy steel and are phosphate finished and anti-corrosion treated. The pliers are equipped with a patented return spring featuring an on/off function. They have round thin tips for improved accessibility. The two-component ERGO handles provide a thermo plastic surface on tough polypropylene for a superior grip. Length 140mm Head length 37mm Head width 15mm Head thickness 7.8mm Jaw width 3.5mm Tip width 1.8mm

See full description
Specifications for 2521G ERGO Round Nose Pliers 140mm (5.1/2in) BAH2521G140
  • Type
    Snipe Nose
  • Handle Type
    Ergoô
  • Plier Type
    Snipe Nose
  • Size
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome