26 21 200 SB Snipe Nose Sidecutting Pliers 200mm
0
1

26 21 200 SB Snipe Nose Sidecutting Pliers 200mm

Order Code: ZT3760226SCopy

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

With straight jaws and a snipe nose these side cutting pliers from Knipex are a tool predominantly used for assembly and installation work in poorly accessible areas. A quality and reliable tool that allows a variety of professionals to work in confined spaces and deliver with ease.

Features and Benefits
• Manufactured from a vanadium electric steel for durability
• Products are oil hardened and cutting edges are induction hardened to hold a strong cutting edge
• The product's elastic tips provide a good dimensionally stable even when twisted

Typical Applications
• Ideal for use in awkward or hard to reach areas due to their long nose and side cutting action
• Cutting edges are suited for soft, medium-hard and hard wire

Standards
• DIN ISO 5745

See full description
Specifications for 26 21 200 SB Snipe Nose Sidecutting Pliers 200mm
  • Jaw Style
    Serrated
  • Overall Length
    200mm
  • MFR Part No.
    26 21 200
  • Insulated
    No
  • Type
    Needle Nose Pliers
  • Number of Pieces
    1
  • Miniature
    No
  • Weight
    205g
  • ESD
    No
  • Standards Met
    DIN ISO 5745
  • Finish/Coating
    Oil-Hardened
  • Non Sparking
    No
  • Jaw Material
    Vanadium Electric Steel
  • Handle Material
    Plastic
  • Cutting Capacity
    Hard Wire, 2.2mm
    Medium Wire, 3.2mm
  • Product Type
    Side Cutting Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome