2612200SB Snipe Nose Side Cutting Pliers 200mm

Order Code: ZT2602362S

£25.99 Inc VAT (20%)


Description

Snipe Nose Side Cutting Pliers are additionally induction hardened, so suitable for cutting hard wire The Knipex 2612200SB are made for gripping, aligning and installation work and for cutting. Knipex primarily manufactures the forged and oil-hardened snipe nose side cutting pliers for gripping, alignment and installation work. They deliver a second function in these areas that is important for assembly work. Their cutting edges are shaped to produce a bite type cut. Thanks to the induction hardening of the cutting edges to approx. 61 HRC, cutting capacities of up to 2.2 Ø mm are produced on hard wire. Inherently stable when twisted – particularly strong when cutting. The precision tips of the pliers made of vanadium electric steel are elastic. This allows the manual force deployed to be well measured – forcefully where necessary. The cutting edges are near the joint which is advantageous for the transmission of force. The cutting capacities of Ø 3.2 mm achieved for medium-hard wire and Ø 2.2 mm for hard wire are impressive for professional users. It is possible to reach areas in engine or machine rooms that are difficult to access. The very long tips of the Knipex 26 12 200 make it possible to grip low-lying components accurately and powerfully. Anyone who needs to attach a refrigerant pipe to the air conditioning evaporator or connect a hose onto a difficult to reach nozzle will immediately appreciate the qualities of the snipe nose side cutting pliers. Features: Distortion-tolerant, elastic precision tips Half-round, long, tapered jaws With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire Straight jaws Vanadium electric steel, forged, multi stage oil-hardened Specification: Part number: 26 12 200 SB Dimensions 200 x 115 x 19 mm Standard DIN ISO 5745 Weight: 0.223kg

See full description
Specifications for 2612200SB Snipe Nose Side Cutting Pliers 200mm
  • Weight
    0.22kg
  • Jaw Material
    Vanadium Electric Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome