3.0 x 75mm VDE Screwdriver

Order Code: ZT5519186S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

VDE/GS approved Chrome vanadium steel with soft grip handle Certified to EN60900 Insulated to 1000v AC.

Specifications for 3.0 x 75mm VDE Screwdriver
  • Size
    3.0 x 75mm
  • Material
    Chrome Vanadium Steel
  • Handle Type
    Soft Grip
  • Number of Pieces
    1
  • Product Type
    Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome