3770 4. 3/4" (120mm) Flat Nose Pliers

Order Code: ZT3139016S

£33.99 Inc VAT (20%)


Description

Craft precise wirework with the T3770 4.3/4" (120mm) flat nose pliers. Ideal for jewelry making, electrical work, and crafts, they offer delicate manipulation without damage. Their compact size ensures control, while sturdy construction guarantees reliability. Facilitate intricate adjustments effortlessly.

Features and Benefits
• Flat nose design for precise wire manipulation
• Versatile use in jewelry making, electrical work and crafts
• Compact 4-3/4-inch (120mm) size for easy handling
• Sturdy construction ensures durability
• Facilitates intricate adjustments with ease

See full description
Specifications for 3770 4. 3/4" (120mm) Flat Nose Pliers
  • MFR Part No.
    T3770
  • Handle Material
    PVC
  • Type
    Flat Nose Pliers
  • Number of Pieces
    1
  • Jaw Style
    Smooth
  • Jaw Material
    Steel
  • Overall Length
    120mm
  • Insulated
    No
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome