4.0 x 100mm VDE Screwdriver

Order Code: ZT5519129S

£4.99 Inc VAT (20%)
£6.4923% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

VDE/GS approved Chrome vanadium steel with soft grip handle Certified to EN60900 Insulated to 1000v AC.

Specifications for 4.0 x 100mm VDE Screwdriver
  • Product Type
    Screwdriver
  • Size
    4.0 x 100mm
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome