4530 135mm Round Nose Pliers

Order Code: ZT1011820X

£41.99 Inc VAT (20%)


Description

Compact round nose pliers ideal for use with fine mechanics and electronics. The tough alloy steel construction is phosphate treated to resist corrosion whilst the ERG O™ grip handles feature a thermoplastic surface on a hardy polypropylene for superior grip.

Features and Benefits
• Phosphate anti-corrosion finish for lasting durability
• High performance alloy steel construction
• ERG O™ handles with 2-component combination, thermoplastic surface on tough polypropylene for superior grip
• CNC machine grinding guarantees accuracy
• Equipped with a return spring
• Complies with ISO 5745 standards

Typical Applications
• Fine mechanical
• Telecommunication
• Electronics

See full description
Specifications for 4530 135mm Round Nose Pliers
  • Overall Length
    135mm
  • Tip Size
    1.6mm
  • Nose Angle
    Straight
  • Type
    Needle Nose Pliers
  • Jaw Length
    22mm
  • MFR Part No.
    4530
  • Handle Material
    Polypropylene/Thermplastic
  • Standards Met
    ISO 5745
  • Jaw Style
    Smooth
  • Jaw Opening
    22mm
  • Insulated
    No
  • Number of Pieces
    1
  • Series
    Ergo
  • Finish/Coating
    Black-Oxide
  • Jaw Material
    Steel
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome