0
1
2
3
4
5
6
7
8

Flat Nose Plastic Insulated Pliers 180mm KPX986201

Order Code: ZT1462719S

£24.99 Inc VAT (20%)


Description

These Knipex high-quality flat nose pliers are made from fibreglass-reinforced plastic, which is fully insulated and provides protection against bridging for working on live parts up to AC 1,000V and DC 1,500V. These solid pliers also do not act on magnetic fields and are fully spark-free. They are ideal for meter assembly and meter blocking. In addition, they are excellent for use in chemically aggressive environments. The handles have a soft plastic zone for better grip. Performance Conform to IEC 609DD, and DIN EN 60900.

See full description
Specifications for Flat Nose Plastic Insulated Pliers 180mm KPX986201
  • Overall Length
    180mm
  • MFR Part No.
    KPX986201
  • Length
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome