Flat Nose Pliers Smooth Jaw 140mm (5.1/2in) MAU4870140

Order Code: ZT1287212P

£35.99 Inc VAT (20%)


Description

Maun Flat Nose Pliers with smooth jaws for a firm grip without damaging delicate pieces. Perfect for working with jewellery and manipulating or straightening soft wire. Jaws move in parallel throughout use and grip securely along their whole length. They are able to manipulate, straighten and remove kinks in wire. Built to last, with a robust construction and rust-proof finish. The jaws have been case hardened to HRC 57 for added durability. Wire can also be threaded down throat of plier. Zinc-plated handles with detailing provide added grip. A workbench essential, for use with soft metals and other delicate materials. Ideal for jewellery makers, manufacturers of delicate pieces, hobbyists and craft workers. Made in England. Conforms to BS 3087-71996, ISO 57471995. Comes with a standard 12 months' warranty. Register your tool to extend this to 2 years. Specification Overall Length 140mm Jaw Opening 10mm Jaw Width 8mm Usable Jaw Length 28mm

See full description
Specifications for Flat Nose Pliers Smooth Jaw 140mm (5.1/2in) MAU4870140
  • Type
    Flat Nose
  • Handle Type
    Plain
  • Plier Type
    Flat Nose
  • Size
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome