Half-round Long Snipe Nose Pliers, 200mm

Order Code: ZT1083152S

£42.99 Inc VAT (20%)


Description

Half-Round Long Snipe Nose Pliers with side cutting edges and 40° angled tip. Features a return spring, tether ready point which adds 10mm to the nominal length.

Features and Benefits
• Corrosion resistant chrome finish
• Finely serrated jaw for a powerful grip
• Extra narrow jaw design for better accessibility
• High durability carbon alloy steel jaws for cutting hardened edges
• Bi-material grips which are ergonomically designed to resist chemicals

See full description
Specifications for Half-round Long Snipe Nose Pliers, 200mm
  • Special Features
    Spring-loaded Return
  • Jaw Material
    Carbon Alloy Steel
  • Handle Material
    Bi-material
  • MFR Part No.
    183A.20CPE
  • Handle Length
    131mm
  • Nose Angle
    Bent
  • Overall Length
    200mm
  • Jaw Length
    69mm
  • Standards Met
    EN60900
  • Finish/Coating
    Chrome-plated
  • Type
    Needle Nose Pliers
  • Jaw Style
    Serrated
  • Number of Pieces
    1
  • Insulated
    No
  • Jaw Opening
    69mm
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Weight
    185g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome