0
1
2
3

Half-Round Mechanic's Pliers 200mm KPX3891200

Order Code: ZT1286151P

£36.99 Inc VAT (20%)


Description

These Knipex Half-Round Mechanic's Pliers are manufactured from forged vanadium electric steel that has been oil-hardened. They have 45 angled, half-round, long jaws and a spark plug cover 'grabber'. They are fitted with non-slip plastic coated handles for comfort and safety. Perfect for gripping spark plugs and round components.

See full description
Specifications for Half-Round Mechanic's Pliers 200mm KPX3891200
  • Jaw Length
    7.3cm
  • Handle Material
    Plastic
  • Material
    Steel
  • Length
    200mm
  • Grip Type
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome