0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19

Long Reach Bent Needle Nose Pliers 280mm KPX2881280

Order Code: ZT1286143P

£40.99 Inc VAT (20%)


Description

The Knipex Bent Long Reach Needle Nose Pliers are forged from special tool steel that has been oil-hardened and tempered. They are ideal for gripping, adjustment and assembly work in hard to reach areas thanks to slim half round tips and long handles. They provide careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. With a serrated pipe grip enabling them to securely grip round parts. Particularly suitable for work in the automotive trade and in mechanical engineering.

See full description
Specifications for Long Reach Bent Needle Nose Pliers 280mm KPX2881280
  • Length
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome