0
1
2
3

Mechanic's Bent Nose Pliers 200mm KPX3871200

Order Code: ZT1286150P

£33.99 Inc VAT (20%)


Description

These Knipex Mechanics Bent Nose Pliers are manufactured from forged Vanadium Electric Steel that has been oil-hardened. They have a 70 angled head that offers easy access to confined areas, whilst the precision, high strength half round jaws feature cross hatched knurled surfaces for ultimate gripping. They are fitted with non-slip plastic coated handles for comfort and safety. Perfect for pulling split pins and other gripping tasks in difficult to access areas.

See full description
Specifications for Mechanic's Bent Nose Pliers 200mm KPX3871200
  • Jaw Length
    7.3cm
  • Handle Material
    Plastic
  • Length
    200mm
  • Material
    Steel
  • Grip Type
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome