0
1
2

Mechanic's Long Nose Pliers PVC Grip 200mm (8in) KPX3811200

Order Code: ZT1286149P

£29.99 Inc VAT (20%)


Description

These Knipex 38 11 Mechanics Long Nose Pliers with straight, flat-round jaws and a polished head. Made from special tool steel that has been oil hardened to give these pliers a longer working life. Fitted with PVC dipped handles for added comfort, durability and, most importantly, added grip. The gripping surfaces cross-hatched and knurled. The cutting edges are separately induction hardened for durability and longer working life and are hardened to approx 61HRc. The pliers can withstand high load capacity against torsion with high bending strength of the plier jaw/tips to withstand pulling and twisting. They are specially designed for the automotive industry as they have a long reach and will access tight or restricted areas.

See full description
Specifications for Mechanic's Long Nose Pliers PVC Grip 200mm (8in) KPX3811200
  • Length
    200mm
  • Grip Type
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome