Needle Nose Pliers 275mm Straight

Order Code: ZT1228720P

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 +£11.408%


Description

Manufactured from drop-forged, heat treated steel. Fully polished finish. Superb for use in areas with limited access. Non-slip foam cushion grip handles.

Specifications for Needle Nose Pliers 275mm Straight
  • MFR Part No.
    S0434
  • Type
    Needle Nose Straight
  • Weight
    0.29kg
  • Length
    275mm
  • Maximum Jaw Capacity
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome