Pliers Snipe Nose 45 Degree 1000V200mm

Order Code: ZT3614157S

£27.99 Inc VAT (20%)


Description

Manufactured from oil-hardened, chrome-plated steel, these durable snipe nose pliers feature multi-layer insulation on the handles to isolate against up to 1000 volts of electricity.

Features and Benefits
• Induction hardened cutting edges for a long service life
• Sizing information printed on the arms for easy identification
• Double dipped in safety insulation to isolate against up to 1000 volts of electricity

Standards
• IEC 60900

See full description
Specifications for Pliers Snipe Nose 45 Degree 1000V200mm
  • Finish/Coating
    Chrome-Plated
  • Type
    Combination Cutters
  • Insulated
    Yes
  • Jaw Material
    Steel
  • Jaw Style
    Serrated
  • Standards Met
    IEC 60900
  • Overall Length
    200mm
  • Cutting Capacity
    2.5mm
  • Special Features
    Insulated
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No
  • Number of Pieces
    1
  • Handle Material
    Bi-Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome