TA101109 Needle Nose Pliers Chrome Plated 160mm

Order Code: ZT1011810X

£39.99 Inc VAT (20%)


Description

Needle nose pliers with wire cutter, serrated, straight pattern. Flat-round tapered jaws, straight gripping faces. Hardness 61 - 63 HRC.

Specifications for TA101109 Needle Nose Pliers Chrome Plated 160mm
  • Includes
    Serial Tether Tag
  • MFR Part No.
    TA101109
  • Jaw Length
    50mm
  • Handle Length
    110mm
  • Overall Width
    16.5mm
  • Nose Angle
    Straight
  • Tip Size
    2.5mm
  • Standards Met
    DIN ISO 5745
  • Jaw Material
    Drop Forged Carbon Steel
  • Finish/Coating
    Chrome-plated
  • Overall Length
    160mm
  • Type
    Needle Nose Pliers
  • Jaw Style
    Serrated
  • Jaw Opening
    50mm
  • Number of Pieces
    1
  • Insulated
    No
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome