CE18DSLJPZ Shear 18V 2X5.0AHLI-ION

Order Code: ZT1254656X

£729.99 Inc VAT (20%)


Description

The Hikoki CE18DSL/JPZ is a Shear Kit ideal for trade professionals. On a single 5.0Ah battery charge it is capable of cutting up to 80 metres in steel and a speed of 5 metres per minute depending on the materials and conditions.

Features and Benefits:
- Cuts up to 80m of steel per charge
- Slimline grip
- 8 cutting edges per blade for extended life
- Up to 3200m cutting per set of blades

See full description
Specifications for CE18DSLJPZ Shear 18V 2X5.0AHLI-ION
  • Maximum Aluminium Cutting Capacity
    2.3mm
  • Minimum Cutting Time
    Cuts up to 5m/mins
  • Voltage
    18V
  • Weight
    2.2kg
  • Includes
    1 x Cordless shear
    1 x Charger 1 x Blade set
    2x 5.0Ah batteries
    1x wrench
    1 x Thickness guage
  • Minimum Cutting Radius
    25mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Overall Length
    295mm
  • Maximum Steel Cutting Capacity
    1.6
  • Type
    Shears
  • No Load Speed
    5,300
  • MFR Part No.
    CE18DSLJPZ
  • Features
    Minimum Cutting Radius: 25mm
    Cuts up to 5m/min
  • Model Number
    CE18DSLJPZ
  • Number of Batteries Supplied
    2
  • Length
    295mm
  • Item
    Cordless Shears
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5A·h
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome