DJN161Z Nibbler 18V Bare Unit MAKDJN161Z

Order Code: ZT2422967S

£429.99 Inc VAT (20%)


Description

The Makita DJN161 Nibbler is fitted with an easy-to-operate slide type on/off switch with lock-on function. There is an anti-restart function for added safety, with warning lamp. Fitted with an ergonomic rubberised, soft grip for a comfortable and sure grip. Supplied with 1 x Punch & Die Set, 1 x Hex Wrench and 1 x Wrench Holder. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 1,900/min. Max. Cut Mild Steel 1.6mm, Stainless Steel 1.2mm, Aluminium 2.5mm Min. Outside Edge Cutting 50mm Radius Inside Edge 45mm Weight 1.9kg

See full description
Specifications for DJN161Z Nibbler 18V Bare Unit MAKDJN161Z
  • Type
    Nibbler
  • Battery Supplied
    Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome