This Bosch GIC 12V-5-27 C Professional Inspection Camera comes as a Bare Unit, NO battery or charger. Supplied with: 1 x USB-C™ Cable. 1 x Camera Cable for GIC, 8.3mm Ø x 1.5m length. 1 x Hook. 1 x Magnet. 1 x Mirror. 1 x Micro SD-card 32 GB. 1 x L-BOXX 136.