GNA 18V-16 E Professional Nibbler 18V Bare Unit - BSH601529600

Order Code: ZT4037867S

£519.99 Inc VAT (20%)


Description

This Bosch GNA 18V-16 E Professional Nibbler delivers the same powerful performance as a 700W corded tool thanks to its efficient brushless motor technology. It is perfectly balanced and easy to handle due to its light weight and a grip size slimmed down to 156mm. With its high-quality robust design, maintenance-free components, and brushless motor power, this nibbler combines top performance and superior tool lifetime. Suitable for cutting a wide variety of steel and aluminium sheeting, ventilation pipes, and channels Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No-load Stroke Rate: 1, 400/spm. Minimum Curve Radius: 40mm. Cutting Capacity: Steel; (800 N/mm²) 0.7mm, (600 N/mm²) 1mm, (400 N/mm²) 1.6mm, Aluminium (200 N/mm²) 2mm. Cutting Track Width: 5mm. Pre-drilling for Interior Cut-outs: 22mm. Weight: 1.7kg excl. battery.

See full description
Specifications for GNA 18V-16 E Professional Nibbler 18V Bare Unit - BSH601529600
  • Type
    Nibbler
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome