GSC 18V-16 E Professional Metal Shear 18V Bare Unit - BSH601926300

Order Code: ZT4037607S

£499.99 Inc VAT (20%)


Description

Bosch GSC 18V-16 E Professional Metal Shear for cutting in a wide range of materials, such as steel and aluminium sheeting, ventilation pipes, and channels. With its high-quality design, brushless motor power, and maintenance-free components, this robust shear is the ideal choice for a powerful, long-life metal cutting performance. The shear's perfect balance, light weight, and slimmed down grip to 156mm ensure effortless handling on the job. It offers restart protection for increased user protection. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Specifications: Minimum Curve Radius: 20mm. Cutting Capacity: Steel: (800 N/mm²) 0.7mm, (600 N/mm²) 1.2mm, (400 N/mm²) 1.6mm, Aluminium (200 N/mm²) 2.2mm. Weight: 1.6kg excl. battery.

See full description
Specifications for GSC 18V-16 E Professional Metal Shear 18V Bare Unit - BSH601926300
  • Type
    Metal Shears
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome