0
1
2
3

JN1601 Nibbler 1.6MM 550W 240V

Order Code: ZT3112730S

£279.99 Inc VAT (20%)


Description

Makita JN1601 0.06"/1.6mm Nibbler, complete with 3mm Hex Wrench, Punch and Die Set, and Wrench Holder
The Makita JN1601 performs clean, precise cutting in keystone plate, deck plate and other corrugated/trapezoidal sheet materials. The slim and ergonomic body design is easy for gripping. Die holder swivels full 360° for easy cutting at an angle to grooves in corrugated/trapezoidal sheet materials. Extremely light (weighs only 1.5kg) for easy handling. Lock-on sliding switch for continuous operation. Easy punch and die replacement for reduced down time

Features:
Precise burr-free curved and straight cuts
Cuts flat and corrugated with same die
Die rotates 360°
Built in thickness gauge
Double insulated - for added safety
Comes with:
1 x 3mm hex wrench
1 x Punch & die set
1 x Wrench holder
Specification:
Max. Cut in Mild Steel: 1.6mm
Max. Cut in Stainless Steel: 1.2mm
Min. Cutting Outside Edge: 50mm
Radius Inside Edge: 45mm
Strokes per minute: 2, 200spm
Input wattage: 550w
Noise sound pressure: 83 dB (A)
Noise sound power: 94 dB (A)
Noise K factor: 3 dB (A)
Vibration K factor: 1.5 m/sec_
Vibration: Cutting Sheet Metal: 7.5 m/sec_
Net Weight: 1.5kg

See full description
Specifications for JN1601 Nibbler 1.6MM 550W 240V
  • Product Type
    Nibbler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome