0
1

JN3201J/2 710W 3.2mm Nibbler Complete with Makpac Connector Case 240V

Order Code: ZT1043851P

£649.99 Inc VAT (20%)


Description

Ergonomically designed handle with rubberised soft grip provides comfort and more control while minimizing hand fatigue and pain.

Intended use
The tool is intended for cutting sheet steel and stainless sheet steel.

User benefits:
• On tool storage for hex spanner.
• Low noise level for comfortable working.
• 710W continuous rating input.
• Low noise level at 81 dB(A).
• Complete with MakPac connector case.

See full description
Specifications for JN3201J/2 710W 3.2mm Nibbler Complete with Makpac Connector Case 240V
  • Noise/ Vibration Information
    Sound Uncertainty (K) 3 dB(A)
    Vibration Emission (ah) 10.0 m/s²
    Sound Power Level (L WA ) 92 dB(A)
    Vibration Uncertainty (K) 1.5 m/s²
    Sound Pressure Level (L pA ) 81 dB(A
  • Includes
    MakPac Connector Case (Type 2)
    Punch & Die Set
    Hex Spanner
    Spanner
    inner Tray JN32001J
  • Voltage
    240V
  • Maximum Steel Cutting Capacity
    3.2mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • MFR Part No.
    JN3201J/2
  • Minimum Cutting Radius
    120mm
  • Weight
    3.4kg
  • Power Input
    710W
  • Overall Length
    225mm
  • Maximum Aluminium Cutting Capacity
    3.5mm
  • Type
    Nibbler
  • Model Number
    JN3201J/2
  • Power
    710W
  • Item
    Corded Nibblers
  • Length
    225mm
  • Power Source
    Electric
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome