JN3201J Nibbler 3.2MM 110V

Order Code: ZT3114649S

£419.99 Inc VAT (20%)


Description

Makita JN3201J Nibbler 3.2mm
The Makita JN3201J is the aesthetic change model of current model JN3200 by using motor housing of angle grinder GA5010 series and a rubberized soft grip for maximum comfort upon use. Its blade section is the same as nibbler JN3200. It provides 710W continuous rating input with a low noise level at 81 dB (A) and has a handy on tool hex wrench storage.

Features:
710W continuous rating input
Low noise level at 81 dB (A)
Ergonomically designed handle with rubberized soft grip provides a comfortable grip and more control while minimizing hand fatigue
On tool storage for hex wrench
Low noise level for comfortable working
Specification:
Max cut in mild steel: 3.2 mm
Max cut in stainless steel: 2.5 mm
Max in aluminium: 3.5 mm
Input Wattage: 710 w
No Load Speed: 1, 300 rpm
Vibration K factor: 1.5 m/sec_
Vibration: Cutting Metal: 10 m/sec_
Net weight with pipes: 3.4 kg
Part standardization Motor housing: same as Angle grinder GA5010 series
Blade section: same as Nibbler JN3200

See full description
Specifications for JN3201J Nibbler 3.2MM 110V
  • Product Type
    Nibbler
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome