JS1601 1.6mm Shearer 380W 110V MAKJS1601L

Order Code: ZT2423330S

£339.99 Inc VAT (20%)


Description

The Makita JS1601 1.6mm Shearer has an ingenious aesthetic design that provides more control, high manoeuvrability and excellent clean cuts. The double-action switch provides additional safety and it has an extremely slim barrel design that allows easy handling of this machine. The tongue action blade will cut through 1.6mm of mild steel. Specification Input Power 380W No Load Speed 4,500/min. Capacity Mild Steel 1.6mm, Aluminium 2.5mm Weight 1.4kg All vibration figures quoted are Tri-axial to EN 60745 2006. Vibration K Factor 1.5 m/sec Vibration Cutting Metal 9.5 m/sec 1 x Makita JS1601 1.6mm Shearer 110V Version

See full description
Specifications for JS1601 1.6mm Shearer 380W 110V MAKJS1601L
  • Input Power
    380W
  • No Load Speed
    4500rpm
  • Voltage
    110V
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome