JS1602 1.6mm 16 Gauge Metal Shear 380W 110V MAKJS1602L

Order Code: ZT2423327S

£419.99 Inc VAT (20%)


Description

The Makita JS1602 16 Gauge Metal Shear is the successor to the JS1600, featuring an improved body design by using a slimmer motor housing and a rear cover that is ergonomic and uniquely ribbed for sure and comfortable finger hold. This provides more comfort, control and increased manoeuvrability. Fitted with a slide switch that is conveniently located for one-hand operation. Specification Input Power 380W No Load Speed 4,000/min. Max. Cutting Capacity Steel up to 400N/mm 1.6mm, up to 600N/mm 1.2mm, up to 800N/mm 0.8mm Aluminium up to 200N/mm 2.5mm Weight 1.6kg 1 x Makita JS1602 1.6mm 16 Gauge Metal Shear 110 Volt Version.

See full description
Specifications for JS1602 1.6mm 16 Gauge Metal Shear 380W 110V MAKJS1602L
  • Input Power
    380W
  • No Load Speed
    4000rpm
  • Voltage
    110V
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome