0
1
2
3
4
5
6

JS3201J Metal Shear 3.2MM 110V

Order Code: ZT3112749S

£359.99 Inc VAT (20%)


Description

Makita JS3201J Shear 3.2mm in Makpac Case
The Makita JS3201J is the aesthetic change model of current model JS3200 by using motor housing of angle grinder GA5010 series and rubberized soft grip which minimises vibration. Its blade section is the same as metal shear JS3200. The groove of the yolk serves as a thickness gauge for shearing mild or stainless steel plate. If the material fits between the groove, it's shearable.

Features:
710W continuous rating input
Low noise level at 81 dB (A)
Protector to prevent motor housing from scrap metal
Ergonomically designed handle with rubberized soft grip provides comfortable grip and more control while minimizing hand fatigue and pain
Low noise level for comfortable working
On tool storage for hex wrench
Protector enables smooth cutting while protecting the motor housing from scrap metal
Specification:
Max cut in mild steel: 3.2 mm
Max cut in stainless steel: 2.5 mm
Max in aluminium: 4.0 mm
Min Cutting Radius: 50 mm
Input Wattage: 710 w
No Load Speed: 1, 600 rpm
Vibration K factor: 1.5 m/sec
Vibration: Cutting Metal: 17 m/sec
Net weight: 3.4 kg

See full description
Specifications for JS3201J Metal Shear 3.2MM 110V
  • Product Type
    Shear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome