EINPXCHARGE8 Power X-Boostcharger 8A

Order Code: ZT4043576S

£69.99 Inc VAT (20%)


Description

EINPXCHARGE8 Power X-Boostcharger 8A
The Einhell Power X-Boostcharger 8A can be used to charge all Power X-Change rechargeable batteries. Its selectable boost mode can be used to significantly reduce the charging times, up tp 62%. In addition, intelligent charging management provides extra safety: For optimum charging, the battery is permanently monitored while charging is in progress. Refresh mode allows deeply discharged batteries to be reactivated. The 6-stage status LED display keeps users informed on battery status. For user-friendly wall-mounting there are integrated suspension eyelets.

Specifications:

Output Voltage: 18V.
Output Current: 8A.

See full description
Specifications for EINPXCHARGE8 Power X-Boostcharger 8A
  • Output Voltage
    18V