0
1
2

Soft Grip Nut Spinner 10mm

Order Code: ZT3589596S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 +£5.885%


Description

Soft Grip Nut Spinner
The Faithfull Nut Spinners have a machined hexagonal socket for use with nuts and bolts. Ideal for quick and efficient tightening in low torque applications and for locations where a regular spanner wouldn't fit. The chrome vanadium steel shaft and socket have a corrosion resistant finish. Fitted with full size soft-grip, non-slip handles for user comfort.

This Faithfull Soft Grip Nut Spinner has the following specifications:

Size: 10mm.
Shaft Length: 125mm.

Technical Specs
Size: 10mm
Shaft Length: 125mm

See full description
Specifications for Soft Grip Nut Spinner 10mm
  • Type
    Nutspinner
  • Blade Length
    125mm
  • Spinner Type
    Nutspinner
  • Tip Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome