Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Nut Drivers
Soft Grip Nut Spinner 8mm - FAINS8125
By Faithfull
Order Code:
ZT4037890S
£4.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/nut-drivers/soft-grip-nut-spinner-8mm-fains8125/p/ZT4037890S
Add to quotation
View all Nut Drivers
Description
This Faithfull Soft Grip Nut Spinner has the following specification: Size: 8mm Shaft Length: 125mm
Tags:
#ReducedPrice
Specifications
Specifications for Soft Grip Nut Spinner 8mm - FAINS8125
Type
Nutspinner
Blade Length
125mm
Tip Size
8mm
Spinner Type
Nutspinner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome