0
1
2
3

150mm Quick Chuck Magnetic Bit Holder AK49251

Order Code: ZT3673528S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

SEALEY PREMIER – One of a comprehensive range of Premier hand tools, suitable for daily professional use.
CHROME VANADIUM STEEL – Manufactured from Chrome Vanadium Steel for added corrosion resistance.
QUICK RELEASE – Quick release steel adapter suitable for use with 1/4” hex bits.
EASY TO USE - Simply pull the colour sleeve to release bit.
EXTENDED SHAFT – Ideal for applications in hard-to-reach areas.
DRIVE - 1/4"Hex (M) - 1/4"Hex (F) .
LENGTH - 150mm.
LIFETIME GUARANTEE*.

Drive:

1/4"Hex (M) - 1/4"Hex (F)

Length:

150mm

Nett Weight:

0.067kg

See full description
Specifications for 150mm Quick Chuck Magnetic Bit Holder AK49251
  • MFR Part No.
    AK49251
  • Length
    150mm
  • Drive
    1/4inHex(M) - 1/4inHex(F)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome