0
1
2

2-in-1 Quick Chuck Bit & Socket Holder AK4926

Order Code: ZT3673525S

£7.99 Inc VAT (20%)


Description

SEALEY PREMIER – One of a comprehensive range of Premier hand tools, suitable for daily professional use.
CHROME VANADIUM STEEL – Manufactured from Chrome Vanadium steel for added corrosion resistance.
TWO IN ONE - Suitable for use with 1/4"Hex bits and 1/4"Sq drive sockets.
FAST CHANGE - Quick chuck end.
DRIVE - 1/4"Hex (M) - 1/4"Hex (F) /1/4"Sq Drive.
LENGTH - 85mm.
LIFETIME GUARANTEE*.

Drive:

1/4"Hex (M) - 1/4"Hex (F) /1/4"Sq Drive

Length:

85mm

Nett Weight:

0.043kg

See full description
Specifications for 2-in-1 Quick Chuck Bit & Socket Holder AK4926
  • MFR Part No.
    AK4926
  • Length
    85mm
  • Drive
    1/4inHex(M) - 1/4inHex(F)/1/4inSq

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome