60mm Torsion Quick Magnetic Bit Holder

Order Code: ZT3588417S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

For use with the Kennedy Torsion Bit Set (573-646), this magnetic bit holder possesses a 1/4in. hex drive. Manufactured from chrome vanadium steel, this bit holder possesses a ball recess and a one-handed operation.

Features and Benefits
• Ball recess ensures a positive fit with bits
• One hand operation allows for a quick change of accessories
• Manufactured from chrome vanadium steel for optimum durability

Typical Applications
• Construction
• Automotive
• Engineering

See full description
Specifications for 60mm Torsion Quick Magnetic Bit Holder
  • Number of Pieces
    1
  • Shank Shape
    Hex
  • Overall Length
    60mm
  • Product Type
    Magnetic Bit Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome