0
1
2

Bit Holder Set 1/4"D, 3/8"D 2-Piece

Order Code: ZT2658897S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Two-bit holders for Hex shank bits, for driving bits with 1/2"D or 3/8"D accessories. Perfect to be used to enable 1/4" and 3/8" ratchets to be able to driver 1/4" and 3/8" bits.

Features and Benefits
• Multiple bit holders available
• Manufactured from chrome vanadium for durability

See full description
Specifications for Bit Holder Set 1/4"D, 3/8"D 2-Piece
  • MFR Part No.
    3137
  • Shank Shape
    Hex
  • Bit Material
    Chrome Vanadium Steel
  • Product Type
    Bit Holder Set
  • Number of Pieces
    2
  • Tip Type
    Hex
  • Tip Size
    3/8in
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome