0
1

230V 1/3 Sheet Sander 240W

Order Code: ZT4798228S

£59.99 Inc VAT (20%)


Description

This variable speed 1/3 sheet sander is ideal for smooth sanding and high manoeuvrability. The dual-facility aluminium base allows sanding sheets to be held in place with conventional sheet clamps or with a hook and loop pad for quick and easy changing of sanding sheets measuring 90 x 182mm. It features a comfortable multi-grip handle designed to reduce hand fatigue. There is a dust extraction facility and collection box to keep mess to a minimum. The sander is supplied with three sanding sheets: 60, 80 and 120 grit.

See full description
Specifications for 230V 1/3 Sheet Sander 240W
  • Power
    240W
  • Product Type
    1/3 Sheet Sander
  • Material
    Aluminium
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome