230V 160W 1/3 Sheet Finish Sander

Order Code: ZT3520546S

£26.99 Inc VAT (20%)


Description

VERSATILE: This versatile, easy to use 230V 160W 1/3rd sheet (93 x 187mm) finishing sander can use either standard, cut-to-length sandpaper or perforated hook and loop sandpaper. MANY APPLICATIONS: The sheet sander is ideal for working on larger flat sanding surfaces such as doors, walls, flooring, etc, where a smooth finish is required. DUST EXTRACTION: Dust extraction is recommended if perforated sand paper is used - this is achieved simply by attaching a household vacuum to the outlet port. 2.4 METRE CABLE: It comes with a 2.4m electric cable for extra convenience. COMPATIBILITY: Compatible with Amtech sanding sheet sets (93x187mm) item codes: V4002, V4007, V4012, V4017. Kit Contents: 1 x 1/3 sheet sander. 5 x sanding papers G40/60/80/100/120.

See full description
Specifications for 230V 160W 1/3 Sheet Finish Sander
  • Product Type
    Finishing Sander
  • Voltage
    230V
  • Cable Length
    2.4m
  • Power Rating
    160W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome